TrackBracket, Natural, 9/16" Axle, Steel
- Mfr # 2035.01912A
- Zoro # G8333491
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Conveyor Connection Type
Bolt-On
Includes Mounting Fasteners
No
Bracket Performance
Standard
Mounting Bracket Material
Steel
For Use With
Straight Track and Curves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2035.01912A
- Zoro #
- G8333491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 9/16 in
- Overall Width
- 2 11/16 in
Details
- Item
- Track Bracket
- Conveyor Connection Type
- Bolt-On
- Includes Mounting Fasteners
- No
- Bracket Performance
- Standard
- Mounting Bracket Material
- Steel
- For Use With
- Straight Track and Curves
- Type
- Stainless Steel
- Color
- Natural
- Compatible Brand
- Richards Wilcox
- Product Type
- Track Bracket
- Compatible Series
- Richards Wilcox
- Wire Color
- Natural
Description
Track Bracket, Not Applicable, Bolt-On Conveyor Connection Type, For Axle Size 9/16 in, For Axle Shape Round, Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.