ConvTrackSection, 0.19" Thick, SS
- Mfr # 2035.01352SS
- Zoro # G8205574
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Conveyor Component Material
Stainless Steel
Type
Horizontal Curve, Radius 2 Ft, 90 Deg
Conveyor Component Finish/Coating
Unfinished
For Use With
Manual Push Carriers, Powered Conveyor, Straight Track
Inside Radius
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2035.01352SS
- Zoro #
- G8205574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Radius
- 2 ft
Details
- Item
- Overhead Conveyor Track Section
- Conveyor Component Material
- Stainless Steel
- Type
- Horizontal Curve, Radius 2 Ft, 90 Deg
- Conveyor Component Finish/Coating
- Unfinished
- For Use With
- Manual Push Carriers, Powered Conveyor, Straight Track
- Track Shape
- 90 Degrees Curve
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Richards Wilcox
- Compatible Series
- Universal
- Conveyor Track Gauge
- 0.19 in
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Overhead Conveyor Track Section, Stainless Steel, Unfinished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.