Shop DAYTON
See all product information
Create Account
Impeller, 4 in, Alum, Vortex, 5PXY0
- Mfr # PPTPXY08G
- Zoro # G8367545
product price:Â
$
42.79
/ea
Key Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
5PXY0
Impeller Material
Aluminum
Impeller Design
Vortex
Compatible with Brand
Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPTPXY08G
- Zoro #
- G8367545
- UPC #
- 190735318898
- Country of Origin
- China
Dimensions
- Impeller Diameter
- 4 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Impeller
- Fits Brand
- DAYTON
- For Use With Mfr. Model Number
- 5PXY0
- Impeller Material
- Aluminum
- Impeller Design
- Vortex
- Compatible with Brand
- Dayton
- Compatible with Manufacturer Model Number
- 5PXY0
- Compatible with Pump Type
- Straight Centrifugal Pump
- Compatible Manufacturer Part Number
- 5PXY0
- Compatible Manufacturer Model Number
- 5PXY0
- Compatible with Manufacturer Model No.
- 5PXY0
- Compatible with Mfr. Model No.
- 5PXY0
- For Use with Mfr Model Number
- 5PXY0
- Compatible Pump Manufacturer Part Number
- 5PXY0
- Compatible Mfr. Model Number
- 5PXY0
- For Manufacturer Part Number
- 5PXY0
- Compatible with Mfr. Model Number
- 5PXY0
- Compatible Series
- 5PXY0
Description
Impeller, Compatible with Manufacturer Model Number 5PXY0, Compatible with Grainger Part Number 5PXY0, Impeller Design Vortex, Impeller Diameter 4 in, Impeller Material Aluminum, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Dayton, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.