Cutting Tip, size 1

  • Mfr # 1-101L-1
  • Zoro # G8380181
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Series
1-101L
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-101L-1
Zoro #
G8380181
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
1-101L
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
Silver Solder Tube
no
Acetylene Pressure
3 to 5 psi
MAPP Gas Silver Solder
No
Type
1 Piece
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Tip Series
1-101-L
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
30 to 35 psi
Compatible Torch Manufacturer Part Number
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Tip Design
One Piece
For Torch Type
Handheld, Machine
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101-L, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & reviews