Shop UNIWELD
See all product information
Create Account
CAP'N HOOK OUTFIT
- Mfr # KCHPT
- Zoro # G723367173
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Included Oxygen Cylinder Size
R
Application
Brazing, Welding
Torch Style
Victor
Product Type
Welding and Brazing Outfit
Compatible Fuel Type
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCHPT
- Zoro #
- G723367173
- UPC #
- 0688456826346
- Country of Origin
- United States
- Application
- Brazing, Welding
- Torch Style
- Victor
- Product Type
- Welding and Brazing Outfit
- Compatible Fuel Type
- Acetylene
- Regulator CGA Number (Fuel)
- CGA 200
- Regulator Model (Oxygen)
- RO100
- Item
- CAP'N HOOK OUTFIT
- Regulator Model (Fuel)
- RMC100
- Includes
- 511 Carrying Stand, RMC100 Acetylene Regulator, RO100 Oxygen Regulator, Tank MC/R, TYPE17-2/MTF-5 Welding/Brazing Tip, Welding Handle 71
- Included Welding and Brazing Tip Manufacturer Part Number
- MTF-5, TYPE17-2
- Torch Handle Model
- 71
- Kit Series
- Cap'n Hook
Dimensions
- Included Oxygen Cylinder Size
- R
- Hose Length
- 12 ft
- Hose Fitting Size
- A
- Included Fuel Cylinder Size
- MC
Description
CAP'N HOOK OUTFIT, Compatible Fuel Type Acetylene, Kit Series Cap'n Hook, Torch Handle Model 71, Included Cutting Attachment Manufacturer Part Number Not Applicable, Included Cutting Tip Manufacturer Part Number Not Applicable, Included Heating Nozzle Manufacturer Part Number Not Applicable, Included Welding and Brazing Tip Manufacturer Part Number MTF-5, TYPE17-2, Head Angle Not Applicable, Regulator CGA Number (Fuel) CGA 200, Product Type Welding and Brazing Outfit, Torch Style Victor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.