Shop MICRO 100
See all product information
Create Account
Grooving Tool
- Mfr # RRM-180-10
- Zoro # G8380294
product price:Â
$
98.59
/ea
Key Features
Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
72mm
Shank Dia.
10mm
Bore Dia.
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RRM-180-10
- Zoro #
- G8380294
- UPC #
- -
- Country of Origin
- United States
- Item
- Grooving Tool
- Style
- Retaining Ring
- Material
- Micro Grain Carbide
- Finish
- Uncoated
- Offset
- 2.75mm
- Grade
- C2
- Application
- Groove Boring
- Cutting Direction
- Right Hand
- Projection
- 2.740 mm
Dimensions
- Overall Length
- 72mm
- Shank Dia.
- 10mm
- Bore Dia.
- 10mm
- Groove Width
- 1.80mm
- Max. Cutting Depth
- 10mm
- Split Length
- 4.70 mm
- Neck Dia.
- 7.110 mm
- Max. Bore Depth
- 10.00 mm
- Min. Bore Dia.
- 10.000 mm
Description
10.000 mm Min Bore DIA x 10.00 mm Max Bore Depth x 1.800 mm Tooth Width x 2.740 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.