Shop DAYTON

Caster Kit

  • Mfr # MH5RTC207G
  • Zoro # G8386551

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
Adjustable Base Stacker, Stacker
Compatible Mfr. Model Number
5RTC2, 5RTC3, 5RTC4
Caster Wheel Type
Swivel
Weight
3 lb
Assembled
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MH5RTC207G
Zoro #
G8386551
UPC #
00194484300821
Country of Origin
China

Details

Item
Caster Kit
Compatible with Product Type
Adjustable Base Stacker, Stacker
Compatible Mfr. Model Number
5RTC2, 5RTC3, 5RTC4
Caster Wheel Type
Swivel
Weight
3 lb
Assembled
No

Description

Caster Kit, Load Capacity Not Applicable, Axle-Mounted Wheel Dia. Not Applicable, Axle-Mounted Wheel Type Not Applicable, Caster Wheel Dia. Not Applicable, Caster Mounting Type Not Applicable, Caster Wheel/Tread Material Not Applicable, Caster Wheel Width Not Applicable, Caster Wheel Type Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.