Shop DURHAM MFG

A-Frame Truck, Double-Sided, 40x36

  • Mfr # ATT-4038-95
  • Zoro # G3498391

product price: 
$
354.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Overall Height
67 1/2 in
Overall Length
38 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATT-4038-95
Zoro #
G3498391
UPC #
-
Country of Origin
Mexico
Item
Customizable Large Bin-Tray Cart with Slotted A-Frame
Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Finish
Powder Coated
Load Capacity
2,000 lb
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Cart Color
Silver
Adjustable Increments
1 3/4 in
Caster Wheel Type
Standard
Number of Usable Sides
2
Caster Mounting Type
Plate
Includes Bins
No
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Includes Wall-Protecting Bumpers
No
Includes Built-In Scale
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Bins/Tubs
0
Bin Color
Gray
Includes
Bottom Shelf, Support Rails
Wire Color
Gray

Dimensions

Overall Height
67 1/2 in
Overall Length
38 1/2 in
Overall Width
40 in
Deck Height
9-1/4 in
Deck Length
38-1/4 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
10-1/4 in
Shelf Lip Height
3 in
Overall LxWxH
38-1/2 in x 40 in x 67-1/2 in
Caster Wheel Width
2 in
Bin Outside Height
6 1/16 in
Bin Outside Length
35 15/16 in
Bin Outside Width
15 1/8 in
Wire Rope Length
38 1/2 in
Length
38 1/2 in

Description

Bin Cart, Load Capacity 2,000 lb, Includes Bins No, Number of Bins/Tubs 0, Bin Color Gray, Bin Outside Length 35 15/16 in, Bin Outside Width 15 1/8 in, Bin Outside Height 6 1/16 in, Cart Color Silver, Finish Powder Coated, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.