Link Chain
- Mfr # 41055
- Zoro # G8396647
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
For Use With Mfr. Model Number
40195
Fits Brand
Ridgid
Product Type
Link Chain
Compatible Product Type
Bench Chain Vise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41055
- Zoro #
- G8396647
- UPC #
- 095691410559
- Country of Origin
- Korea, Republic of
- Item
- Link Chain
- Impact Rated
- No
- For Use With Mfr. Model Number
- 40195
- Fits Brand
- Ridgid
- Product Type
- Link Chain
- Compatible Product Type
- Bench Chain Vise
- Compatible with Manufacturer Model Number
- 40195
- Compatible with Brand
- Ridgid
- Compatible Manufacturer Part Number
- 40195
- Compatible Manufacturer Model Number
- 40195
- Compatible with Manufacturer Model No.
- 40195
- Compatible with Mfr. Model No.
- 40195
- For Use with Mfr Model Number
- 40195
- Compatible Pump Manufacturer Part Number
- 40195
- Compatible Mfr. Model Number
- 40195
- For Manufacturer Part Number
- 40195
- Compatible with Mfr. Model Number
- 40195
Dimensions
- Tool Length
- 5 3/4 in
Description
Link Chain, Product Type Link Chain, Compatible Product Type Bench Chain Vise, Tool Length 5 3/4 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40195
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.