Shop WALTER
See all product information
Create Account
Drum Sander Kit, 3700 OPM, 12.4 A
- Mfr # 30A269
- Zoro # G5080157
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Amps
12.4 A
Cord
9 ft 6 in
No Load RPM
1,000 - 3,800
Corded/Cordless
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30A269
- Zoro #
- G5080157
- UPC #
- 662980003565
- Country of Origin
- Czechia
- Item
- Drum Sander Kit
- Voltage
- 120V AC
- Amps
- 12.4 A
- Cord
- 9 ft 6 in
- No Load RPM
- 1,000 - 3,800
- Corded/Cordless
- Corded
- Series
- LINE-MATE IIIâ„¢ SYSTEM
- Switch Type
- Trigger
- Corded/Banded
- Corded
- Lock
- Yes
- Application
- Decorative finishes
- Speed Type
- Variable
- Includes
- Drum Sander, 5-1/4 in Drum Soft, (2) 5-3/8 in Drum Belt/Grit 60, (2) 5-3/8 in Drum Belt/Grit 80, (2) 5-3/8 in Drum Belt/Grit 120, 5-3/8 in Blendex Drum Belt/C, 5-3/8 in Blendex Drum Belt/M, 4-1/4 in x 4 in Flap wheel, 4-1/4 in x 4 in Blendex Drum-Coarse
- Orbits per Minute
- 3700
- Tool Weight
- 6 lb
- Handle Design
- Rat Tail
- SFPM
- 3,300 SFPM
- Features
- Complete Kit with assortment of abrasives
- Product Type
- Drum Sander Kit
- Maximum Disc Speed
- 3,700 OPM
- Current
- 12 A
- Watts
- 1500 W
Dimensions
- Tool Length
- 18 1/2 in
- Spindle Thread Size
- 5/8"-11
- Orbit Dia.
- 4 1/2 in
- Orbit Size
- 4 1/2 in
Description
Drum Sander Kit, Product Type Drum Sander Kit, Orbit Size 4 1/2 in, Maximum Disc Speed 3,700 OPM, Switch Type Trigger, Includes Drum Sander, 5-1/4 in Drum Soft, (2) 5-3/8 in Drum Belt/Grit 60, (2) 5-3/8 in Drum Belt/Grit 80, (2) 5-3/8 in Drum Belt/Grit 120, 5-3/8 in Blendex Drum Belt/C, 5-3/8 in Blendex Drum Belt/M, 4-1/4 in x 4 in Flap wheel, 4-1/4 in x 4 in Blendex Drum-Coarse, Current 12 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.