Cutting Tip, size 5

  • Mfr # 6290NFF-5-CHROMED
  • Zoro # G8409335
product price: 
$
16.89
/ea

Key Features

Series
6290NFF
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6290NFF-5-CHROMED
Zoro #
G8409335
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
6290NFF
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
Demolition, Maintenance
Oxygen Pressure
60 to 80 psi
Tip Type
GPP
Fuel Pressure
5 to 15 psi
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Type
2 Piece
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Tip Series
6290-NFF
Finish
Chrome Plated
Compatible Fuel Type
Natural Gas, Propane
Compatible Torch Manufacturer Part Number
18-5, 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 43-2, 62-5AE, 62-5AEL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5E, 62-5EL, 62-5F, 62-5FL, 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48, 85, 980F
Pressure Rating (Fuel)
0.04 to 2 psi
Tip Design
Two Piece
Fuel Flow Rate
7.5 scfh
Pressure Rating (Oxygen)
60 to 80 psi
Compatible Cutting Torch Series
42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF
Oxygen Flow Rate
660 to 870 scfh
Compatible Manufacturer
Harris
For Torch Type
Handheld, Machine
Compatible Cutting Attachment
39-3F, 49-3AF, 49-3F, 72-3, 73-3

Dimensions

Size
5
Tip Size
5
Steel Thickness
6 in to 8 in
Maximum Cutting Thickness
10 in
Minimum Cutting Thickness
7 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFF, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 7 in, Maximum Cutting Thickness 10 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Maintenance, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65

Ratings & reviews