WheelKit, 6in, Yellow, Steel;Polyester
- Mfr # MH13V40701G
- Zoro # G8428996
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
13V407
Product Type
Wheel Kit
Compatible Mfr. Model Number
13V407, 13V408
Compatible with Product Type
Mechanical-Lift Machinery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH13V40701G
- Zoro #
- G8428996
- UPC #
- 190735209851
- Country of Origin
- China
Dimensions
- Overall Width
- 6 in
- Overall Height
- 10 in
- Overall Depth
- 2 in
Details
- Item
- Wheel Kit
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- 13V407
- Product Type
- Wheel Kit
- Compatible Mfr. Model Number
- 13V407, 13V408
- Compatible with Product Type
- Mechanical-Lift Machinery
- Color
- Yellow
- Material
- Polyester, Steel
- Shell Material
- Polyester, Steel
- Wire Color
- Yellow
Description
Wheel Kit, Load Capacity Not Applicable, Material Polyester, Steel, Overall Depth 2 in, Overall Height 10 in, Overall Width 6 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.