Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 30 in D x 48 in W x 36 in H, 5 in x 2 in Phenolic Casters, Black
- Mfr # 30-TR-48P-OSH
- Zoro # G324449988
product price:Â
$
891.99
/ea
Key Features
Distance Between Shelves
6-1/2 in
Caster Dia.
5 in
Caster Configuration
2 Front, 2 Rear
Handle Type
Offset
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-48P-OSH
- Zoro #
- G324449988
- UPC #
- -
- Country of Origin
- United States
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Phenolic
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Capacity per Shelf
- 2,000 lbs.
- Item
- Single Handle Heavy Duty Truck
- Color
- Black
- Load Capacity
- 2,000 lbs
Dimensions
- Caster Dia.
- 5 in
- Height
- 22 in
- Overall Height
- 36 in
- Overall Depth
- 51-1/2 in
- Shelf Length
- 30 in
- Shelf Width
- 48 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.