Shop SP SCIENCEWARE
See all product information
Create Account
Flow Indicator, Polycarbonate
- Mfr # H19935-0000
- Zoro # G8453977
product price:Â
$
51.15
/ea
Key Features
Housing Material
Polycarbonate
Type
Ball Indicator, Water/Liquid
For Pipe Size
1/4 in to 3/8 in
Connection Size
3/8 in
Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H19935-0000
- Zoro #
- G8453977
- UPC #
- -
- Country of Origin
- United States
- Item
- Flow Indicator
- Housing Material
- Polycarbonate
- Type
- Ball Indicator, Water/Liquid
- Connection Type
- Barbed
- Max. Pressure
- 10 psi
- Wetted Materials
- Nylon, Polycarbonate
- Max. Viscosity
- 31 SUS
- Flow Range
- 1 to 15 LPM
- Fluid Temp. Range
- 50 Degrees to 148 Degrees F
- Fitting
- 1/4 in to 3/8 in
- Max. Pressure (PSI)
- 10 p.s.i.g.
- Display
- Nylon Indicator Ball will rotate in circular channel during flow
- Flow Direction
- Horizontal, Vertical
- Indicator Type
- Ball
- Media Temperature - Minimum
- 40 Degrees F
- Operating Pressure - Maximum
- 10 psig
- Media Temperature -Maximum
- 175 Degrees F
- For Media Type
- Water
- Body Material
- Polycarbonate
- Wetted Material
- Nylon, Polycarbonate
Dimensions
- For Pipe Size
- 1/4 in to 3/8 in
- Connection Size
- 3/8 in
- Length
- 2.3 in
- Length (In.)
- 3 in
- Connection Size (In.)
- Will accept 1/4" to 3/8" ID Tubing
- Height (In.)
- 2-1/4"
- Height
- 2 1/4 in
- Overall Length
- 2.3 in
- Overall Width
- 1.2 in
- Wire Rope Length
- 2.3 in
Description
Flow Indicator, Indicator Type Ball, Body Material Polycarbonate, Connection Size 3/8 in, Connection Type Barbed, Operating Pressure - Maximum 10 psig, Sight Diameter Not Applicable, Number of Windows Not Applicable, Flow Direction Horizontal, Vertical, Media Temperature - Minimum 40 Degrees F, Media Temperature -Maximum 175 Degrees F, Seal Material Not Applicable, For Media Type Water, Overall Length 2.3 in, Overall Width 1.2 in, Wetted Material Nylon, Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.