Shop MAXXIMA

Stop Light Bar, Rectangular, Red, 15-1/2" L

  • Mfr # M63319R
  • Zoro # G8479348

product price: 
$
19.65
/ea

Key Features

Lighting Technology
LED
Voltage
12.8V DC
Head Shape
Rectangular
Material
polycarbonate
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M63319R
Zoro #
G8479348
UPC #
755183173699
Country of Origin
Taiwan, Province of China
Item
Stop Light Bar
Lighting Technology
LED
Voltage
12.8V DC
Head Shape
Rectangular
Material
polycarbonate
Color
Red
Lamp Type
LED
Lens Material
Polycarbonate
Lens Design
Rectangular
Base Material
Polycarbonate
Housing Material
Aluminum, Nylon
Features
Lens and Housing
Application
Exterior
Wiring Connection - Vehicle Lighting
Hardwired
Lens Color
Red
Standards
J1957, J2042, J592, P2, P3, U3
Current Drawn
140 mA, 20 mA
Housing Color
Red
Number of Heads
1
Power Source
Corded
Mount Style
Surface
Compatible Vehicle Type
Universal
Installation Location
Hood
Shape
Rectangular
Current
140 mA, 20 mA
Series
Warning Bar
SAE Class Rating
Not Rated
IP Rating
IP67
Light Type
Mini Light Bar
Number of Bulbs
9
Mount Type
Screw
Electrical Connection
Blunt Cut Wires
Light Color
Red
Manufacturer Warranty
10 yr
Light Pattern
Continuous
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Operating Voltage
12.8V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Height - Vehicle Lighting
1 1/4 in
Length - Vehicle Lighting
15 1/2 in
Overall Height
11/16 in
Overall Length
15 3/8 in
Overall Depth
1 3/16 in
Overall Width
3/4 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Description

Stop Light Bar, Light Type Mini Light Bar, Light Color Red, Lens Color Red, Shape Rectangular, Light Pattern Continuous, SAE Class Rating Not Rated, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 15 3/8 in, Overall Diameter Not Applicable, Overall Height 11/16 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.