Shop MAXXIMA

Vehicle Work Lights

  • Mfr # MWL-360
  • Zoro # G312483444

product price: 
$
671.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12-24V DC
Head Shape
Round
Beam Type
Flood, Spot
Current
1 A @ 24V, 2.1 A @ 12V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWL-360
Zoro #
G312483444
UPC #
755183186231
Country of Origin
China

Dimensions

Overall Diameter
8 3/16 in
Overall Height
4 7/8 in
Overall Depth
4 7/8 in
Fits Chest Size
360 Degrees Remote Controlled Spotlight and Flood Light, Adjustable Beam Pattern from 5 Degrees to 45 Degrees , 360 Degrees Horizontal Rotation, Remote Can Be Used Wired or Wirelessly, Remote Control: Fast/Slow Adjust, 90 Degrees Vertical Rotation

Details

Item
Vehicle Work Light
Lighting Technology
LED
Voltage
12-24V DC
Head Shape
Round
Beam Type
Flood, Spot
Current
1 A @ 24V, 2.1 A @ 12V
Includes Electrical Connection
Electrical Connection Included
Maximum Brightness
1,200 lm
Standards
FCC Certified
Mount Type
Stud
Manufacturer Warranty
2 yr
IP Rating
IP67
Features
360 Degrees Remote Controlled Spotlight and Flood Light, Adjustable Beam Pattern from 5 Degrees to 45 Degrees , 360 Degrees Horizontal Rotation, Remote Can Be Used Wired or Wirelessly, Remote Control: Fast/Slow Adjust, 90 Degrees Vertical Rotation
Electrical Connection
Blunt Cut, RJ45 Remote Cable
Number of Bulbs
3
Includes
Bracket, Remote Control
Installation Type
Permanent
Series
Work Light
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Wattage
27 W
Compatible Electrical Connection Manufacturer Model Number
Two Wire and RJ45
Mount Style
Surface

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Spot, Overall Depth 4 7/8 in, Installation Type Permanent, Mount Type Stud, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 8 3/16 in, Overall Height 4 7/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut, RJ45 Remote Cable, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards FCC Certified, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.