Shop LUMENITE

Level/Temp Controller, LCD, 120/240VAC

  • Mfr # LASD-4011
  • Zoro # G8485836

product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Mounting
Snap Track
Type
Combination Level/Temperature Controller
Length
4 in
Number of Digits
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LASD-4011
Zoro #
G8485836
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
1.25 in
Overall Width
4 in
Overall Height
1.25 in
Overall Length
4 in
Wire Rope Length
4 in

Details

Item
Controller
Standards
UL Listed
Mounting
Snap Track
Type
Combination Level/Temperature Controller
Number of Digits
4
Display Type
LCD
Contact Form
(2) SPDT
Control Type
Combination Liquid Level and Temperature Controller
Relays
2
Output Type
Relay
Temp. Range
To -20 Degrees F
Source Voltage
120V AC
Temp. Sensor
100 ohm RTD
Contact Type
SPDT
Product Type
Controller
Voltage
120V AC
Minimum Operating Temperature
40 Degrees F
Temperature Sensor
100 Ohm RTD
Maximum Operating Temperature
280 Degrees F

Description

Controller, Contact Form (2) SPDT, Control Type Combination Liquid Level and Temperature Controller, Display Type LCD, Mounting Type Snap Track, Overall Height 1.25 in, Overall Width 4 in, Overall Length 4 in, Output Type Relay, Product Type Controller, Temperature Sensor 100 Ohm RTD, Voltage 120V AC, Number of Digits 4, Standards UL Listed, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature 40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products