Shop NOSHOK

Pressure Transducer, 0 psig to 1500 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached

  • Mfr # 621-1500-1-3-8-6
  • Zoro # G008572537

product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

Output
1 to 5V DC
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Material of Construction
316 Stainless Steel
Connection Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
621-1500-1-3-8-6
Zoro #
G008572537
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/2 in

Details

Item
Pressure Transmitter
Output
1 to 5V DC
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Material of Construction
316 Stainless Steel
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Power Required - Transmitters
6V DC to 30V DC
Pressure Range
0 to 1500 psig
Connection
MNPT
Wetted Materials - Transmitters
316 Stainless Steel
Operating Temp.
-40 Degrees to 221 Degrees F
Media Temperature Range (T5)
-40 to 158°F
Vibration
20G
Response Time
Less Than or Equal 1 ms
Compensated Temperature Range
32 to 176°F
Media Temperature Range (T6)
-40 to 131°F
Min. Operating Temperature
-40°C
Environmental Rating
IP67
Media Temperature Range (T4)
-40 to 212°F
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Service Life
Greater Than 100,000,000 Load Cycles
Measuring Element
316 Stainless Steel
Shock
1000G
Max. Operating Temperature
105°C

Description

Pressure Transmitter, 0 psig to 2000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.