Shop ZURN
See all product information
Create Account
ABS, Strainer: Square, Floor Drain with Clamping Collar
- Mfr # EZ1-PV4-ST
- Zoro # G8489435
product price:Â
$
74.85
/ea
Key Features
Material of Construction
ABS
Type
Strainer: Square
Connection
Solvent Weld
Size
Cover: 5"
Grid Material
Strainer: Nickel Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ1-PV4-ST
- Zoro #
- G8489435
- UPC #
- 889934129632
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Cover: 5"
- Length In.
- 8-1/4"
Details
- Item
- Floor Drain with Clamping Collar
- Material of Construction
- ABS
- Type
- Strainer: Square
- Connection
- Solvent Weld
- Grid Material
- Strainer: Nickel Bronze
- For Use With
- For Protection During Concrete Pour
- Pipe Dia In.
- Outlet: 4"
Description
EZ1 PVC Drain w/5 In. Square Nckl Brnz Stra
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.