Shop ZORO SELECT
See all product information
Create Account
Grid, Black, Round, 3-7/8 in Dia
- Mfr # 1PPF1
- Zoro # G0436247
product price:Â
$
4.15
/ea
Key Features
Pipe Dia. - Drains
4 in
Drain Material
Cast Iron
Grid Material
Cast Iron
Color - Drains
Black
Connection - Drains
Drop In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1PPF1
- Zoro #
- G0436247
- UPC #
- 190735409374
- Country of Origin
- China
- Drain Material
- Cast Iron
- Grid Material
- Cast Iron
- Color - Drains
- Black
- Connection - Drains
- Drop In
- Item
- Grid
- Color/Finish
- Black
- Material of Construction
- Cast-iron
- For Use With
- 4 in Soil Pipe
- Material of Construction - Drains
- Cast Iron
- Type
- Bar Grate
- Finish
- Phosphating
- Product Type
- Grid
- Shape
- Round
- Material
- Cast Iron
- For Use with Drain Type
- Floor Drain
- Drain Style
- Round
- Installation Type
- Drop-In
- Color
- Black
- ADA Compliant
- Not ADA Compliant
- Grate Surface Type
- Slotted
- Shell Material
- Cast Iron
- Wire Color
- Black
- Traction Material
- Cast Iron
Dimensions
- Pipe Dia. - Drains
- 4 in
- Pipe Dia. (In.)
- 4"
- Length (In.)
- 3 13/16 in
- Overall Diameter
- 3 7/8 in
- Overall Height
- 3/8 in
- Height
- 3/8 in
Description
Grid, Product Type Grid, Overall Diameter 3 7/8 in, Material Cast Iron, Finish Phosphating, Installation Type Drop-In, Color Black, Grate Surface Type Slotted, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Floor Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.