Shop OREGON
See all product information
Create Account
Chain, Chamfer Chisel, 3/8", BDL
- Mfr # 90PX055G
- Zoro # G8491010
product price:Â
$
22.29
/ea
Key Features
For Use With Mfr. Model Number
100,2012,240,241,244,3214,3216,327P5X,3516,3518,3816,3818,500,812,814,816,840AV,850AV,935,D176 110,D176 115,D176 120,D176 130,D176 140,D176 155,D176 160s,D176 165,D176 175,D176 310,D176 320,D176 330,D176 340,D176 355,D176 365,D176 375,D176 430,D176 435,D176 440,D176 445,D176 450,D176 510,D176 515,EB2.3,EB6a,EM 300s,MS1415,MS1420,MS1430,MS1432,MS1435,MS1635,MS1640,MS1645,MS1838,MS1842,MS1846,PM380,PM400,PT 2500,PT X2500,SP-40
For Use With
Chainsaw/Polesaw
Fits Brand
Cordless, Eager Beaver, Efco, Husqvarna, Job Master, McCulloch, Mighty Might, Olympyk, Wildcat
Size
3/8 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90PX055G
- Zoro #
- G8491010
- UPC #
- 036577548652
- Country of Origin
- Multiple
- Item
- Chain, Chamfer Chisel, 3/8", BDL
- For Use With Mfr. Model Number
- 100,2012,240,241,244,3214,3216,327P5X,3516,3518,3816,3818,500,812,814,816,840AV,850AV,935,D176 110,D176 115,D176 120,D176 130,D176 140,D176 155,D176 160s,D176 165,D176 175,D176 310,D176 320,D176 330,D176 340,D176 355,D176 365,D176 375,D176 430,D176 435,D176 440,D176 445,D176 450,D176 510,D176 515,EB2.3,EB6a,EM 300s,MS1415,MS1420,MS1430,MS1432,MS1435,MS1635,MS1640,MS1645,MS1838,MS1842,MS1846,PM380,PM400,PT 2500,PT X2500,SP-40
- For Use With
- Chainsaw/Polesaw
- Fits Brand
- Cordless, Eager Beaver, Efco, Husqvarna, Job Master, McCulloch, Mighty Might, Olympyk, Wildcat
- Material
- Steel
- Application
- Forestry, Garden, Landscape, Woodcutting
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Cordless, Eager Beaver, Efco, Husqvarna, Job Master, McCulloch, Mighty Might, Olympyk, Wildcat
- Compatible Manufacturer Model Number
- 100,2012,240,241,244,3214,3216,327P5X,3516,3518,3816,3818,500,812,814,816,840AV,850AV,935,D176 110,D176 115,D176 120,D176 130,D176 140,D176 155,D176 160s,D176 165,D176 175,D176 310,D176 320,D176 330,D176 340,D176 355,D176 365,D176 375,D176 430,D176 435,D176 440,D176 445,D176 450,D176 510,D176 515,EB2.3,EB6a,EM 300s,MS1415,MS1420,MS1430,MS1432,MS1435,MS1635,MS1640,MS1645,MS1838,MS1842,MS1846,PM380,PM400,PT 2500,PT X2500,SP-40
- Type
- 90PX
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 55
- Gauge
- 0.043 in
- Shell Material
- Steel
- Compatible Product Type
- Chainsaw/Polesaw
Dimensions
- Size
- 3/8 in
- Length
- 16 in
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
- File Size
- 4.5 mm
- Bottle Size
- 3/8 in
- Size - Alpha
- 3/8 in
- Container Size
- 3/8 in
Description
Chain, Chamfer Chisel, 3/8 in., BDL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.