Chainsaw Chain, Pro-Guard Chisel C-Loop Chain, Fits Stihl Models, 18 In.
- Mfr # L68
- Zoro # G624230613
product price:Â
$
41.69
/ea
Key Features
File Size
3/16 in
Compatible Chainsaw Manufacturer
Stihl
Type
22BPX
Pitch
0.325 in
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L68
- Zoro #
- G624230613
- UPC #
- 036577511915
- Country of Origin
- United States
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
Details
- Compatible Chainsaw Manufacturer
- Stihl
- Type
- 22BPX
- Pitch
- 0.325 in
- Item
- Micro Chisel Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.063 in
- Number of Links
- 68
Description
SAW CHAIN CONTROLCUT 18IN. Specifications:. Suitable for: Stihl 025 025C MS 230 MS 230 C-BE MS 250 MS 250 C MS 250 C-BE Chainsaws. An ideal choice for occasional users like property owners and commercial cutters. The low-vibration, Micro Chiselr cutters that have small radius working corners for excellent performance and easy maintenance. Oregon 22BPX chain, low kickback design. LubriTecr keeps your chain and guide bar oiled for less friction and longer life. Top-Plate filing indicators make accurate sharpening easier. Pitch:. 325", gauge:. 063", drive link count: 68. Exclusive OCS-01 steel provides greater durability. For saw sizes 38-62 cc. This saw chain met the kickback performance requirement of ANSI B175. 1-2012 when tested according to the provisions of ANSI B175. 1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62. 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.