Chain, Super 20 Chisel, 5/16"
- Mfr # 22LPX067G
- Zoro # G8491038
product price:Â
$
30.15
/ea
Key Features
Fits Brand
Oregon
Length
16 in
For Use With Mfr. Model Number
024,026,028,029,030,031,032,034,036,038,039,040,041,042,044,045,046,048,056,064,066,E 15,E 20,E 220,MS 260,MS 261,MS 270,MS 271,MS 280,MS 290,MS 291,MS 310,MS 311,MS 340,MS 341,MS 360,MS 361,MS 362,MS 380,MS 390,MS 391,MS 440,MS 441,MS 460,MS 460 R,MS 461,MS 640,MS 650,MS 660,MS 661,MSE 220
For Use With
Chainsaw/Polesaw
Application
Forestry, Garden, Landscape, Woodcutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22LPX067G
- Zoro #
- G8491038
- UPC #
- 036577477372
- Country of Origin
- Multiple
- Item
- Chain, Super 20 Chisel, 5/16"
- Fits Brand
- Oregon
- For Use With Mfr. Model Number
- 024,026,028,029,030,031,032,034,036,038,039,040,041,042,044,045,046,048,056,064,066,E 15,E 20,E 220,MS 260,MS 261,MS 270,MS 271,MS 280,MS 290,MS 291,MS 310,MS 311,MS 340,MS 341,MS 360,MS 361,MS 362,MS 380,MS 390,MS 391,MS 440,MS 441,MS 460,MS 460 R,MS 461,MS 640,MS 650,MS 660,MS 661,MSE 220
- For Use With
- Chainsaw/Polesaw
- Application
- Forestry, Garden, Landscape, Woodcutting
- Material
- Steel
- Pitch
- 0.325 in
- Compatible Manufacturer Model Number
- 024,026,028,029,030,031,032,034,036,038,039,040,041,042,044,045,046,048,056,064,066,E 15,E 20,E 220,MS 260,MS 261,MS 270,MS 271,MS 280,MS 290,MS 291,MS 310,MS 311,MS 340,MS 341,MS 360,MS 361,MS 362,MS 380,MS 390,MS 391,MS 440,MS 441,MS 460,MS 460 R,MS 461,MS 640,MS 650,MS 660,MS 661,MSE 220
- Compatible Chainsaw Manufacturer
- Oregon
- Gauge
- 0.063 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 22LPX
- Number of Links
- 67
- Shell Material
- Steel
- Compatible Product Type
- Chainsaw/Polesaw
Dimensions
- Length
- 16 in
- Size
- 5/16 in
- Compatible Bar Length
- 16 in
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
- Bottle Size
- 5/16 in
- Size - Alpha
- 5/16 in
- Container Size
- 5/16 in
Description
Chain, Super 20 Chisel, 5/16 in., For Use With Mfr. Model Number 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.