Distance Module
- Mfr # 1500 ED-30
- Zoro # G8499683
product price:Â
$
8.79
/ea
Key Features
Overall Width
157 mm
Material
Acrylonitrile Butadiene Styrene (Abs)
Overall Height
42 mm
Standards
REACH Compliant
Overall Length
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500 ED-30
- Zoro #
- G8499683
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 157 mm
- Overall Height
- 42 mm
- Overall Length
- 30 mm
Details
- Item
- Distance Module
- Material
- Acrylonitrile Butadiene Styrene (Abs)
- Standards
- REACH Compliant
Description
Distance Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.