Shop GERSTNER
See all product information
Create Account
Natural Walnut 9-Drawer Collector’s Chest
- Mfr # 2009-NW
- Zoro # G623371355
product price:
$
1,769.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
9
Color
Brown
Material
Wood
Includes
2 keys; Includes Handles
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2009-NW
- Zoro #
- G623371355
- UPC #
- 697647959282
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Depth
- 10 1/2 in
- Length
- 16 1/2 in
- Drawer size variation
- Varied
Details
- Item
- Tool Chest
- Number of Drawers
- 9
- Color
- Brown
- Material
- Wood
- Includes
- 2 keys; Includes Handles
- Indoor/Outdoor Use
- Indoor
- Portable
- No
- For Use With
- Precision measuring tools, machinist tools, knives, watch collections, jewelry, firearm accessories, engraving tools, drafting instruments, hobby and model-building tools, fly-tying materials, specialty collectibles, and other small valuables requiring organized, protective storage.
- Drawer Slide Type
- Wood Slide
- Application
- Professional workshops, machine shops, gunsmith benches, jewelry studios, watchmaker stations, home offices, executive desks, collector displays, hobby rooms, and refined residential spaces where organized, secure, and heirloom-quality storage is desired.
- Drawer Lining
- Felt
- Storage Type
- Drawer Storage with Top Compartment
- Storage Capacity
- 1605 cu in
- Wood Type
- Natural Walnut
- Basic Material
- Wood
- Locking System
- Intergrated Lock
- Finish
- Lacquer
- Product Type
- Tool Chest
- Weight Capacity
- 30 lbs
- Cabinet Locking Mechanism
- Keyed Lock
Description
The 2009-NW Collector’s Chest is a refined expression of traditional Gerstner craftsmanship, handcrafted in the Dayton, Ohio factory. Designed for those who value thoughtful organization and elevated presentation, the Collector’s Chest offers expanded drawer variety in a balanced and timeless form. Featuring nine drawers and a full-width top compartment, the 2009 provides versatile, graduated storage for precision tools, knives, watch collections, specialty instruments, heirlooms, and curated personal collections. The traditional Gerstner front lid secures all drawers when closed and stows neatly beneath the drawer stack when open, allowing unobstructed access to the interior. Constructed from American Black Walnut and finished without stain, this chest highlights the wood’s natural depth, contrast, and flowing grain character. Gerstner’s Natural Walnut showcases authentic tonal variation rather than masking it for uniformity. Over time, walnut will gradually lighten, developing a distinguished patina unique to its environment and use. The varied drawer heights provide flexibility for both smaller precision items and larger stored pieces. Each drawer is individually hand-fitted to ensure smooth operation and precise alignment. Tongue-and-groove joinery reinforces structural integrity, while red felt-lined drawers protect contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of the wood help absorb moisture, supporting rust prevention for stored metal tools and instruments. Compact enough for a desk yet substantial in presence, the 2009-NW Collector’s Chest delivers refined organization and enduring craftsmanship with the unmistakable character of natural walnut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.