Wireless Bluetooth Accessory Kit
- Mfr # RLN6500A
- Zoro # G8500405
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. SL7550 Series, Mfr. No. XPR5350 Series, Mfr. No. XPR5550 Series, Mfr. No. XPR7350 Series, Mfr. No. XPR7550 Series
Material
Metal, Polycarbonate
Type
Wireless
Includes
In-Line Microphone, Swivel Earpiece
Width (In.)
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLN6500A
- Zoro #
- G8500405
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Bluetooth Earpiece
- For Use With
- Mfr. No. SL7550 Series, Mfr. No. XPR5350 Series, Mfr. No. XPR5550 Series, Mfr. No. XPR7350 Series, Mfr. No. XPR7550 Series
- Material
- Metal, Polycarbonate
- Type
- Wireless
- Includes
- In-Line Microphone, Swivel Earpiece
- Sub-Category
- Mounting Brackets and Installation Hardware
- Push To Talk
- No
- Number of Wires
- 0
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- SL 7550, XPR 5350, XPR 5550, XPR 7550, XPR7350
- Compatible Radio Manufacturer Model Number
- SL7550, XPR5350, XPR5550, XPR7350, XPR7550
- Number of Earpieces Included
- 1
- Number of Ears
- One
- Earpiece Style
- Ear Hook
- Earpiece Color
- Black
- Earpiece Connection Type
- Wired
- Radio Connector Type
- Bluetooth
- Product Type
- Bluetooth Earpieces
Dimensions
- Width (In.)
- 1 1/4 in
- Length (In.)
- 1/2 in
- Height (In.)
- 1 3/4 in
- Height
- 2 in
- Width
- 1 in
- Length
- 1 in
- Overall Length
- 1 in
- Overall Height
- 2 in
- Overall Width
- 1 in
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series SL 7550, XPR 5350, XPR 5550, XPR 7550, XPR7350, Compatible Radio Manufacturer Model Number SL7550, XPR5350, XPR5550, XPR7350, XPR7550, Compatible Radio Grainger Model Number 420A57, 420A58, 420A59, 420A60, 420A61, 420A62, 420A63, 420A64, 420A65, 420A66, 420A67, 420A68, 420A69, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 0, Push To Talk No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.