Universal External Speaker
- Mfr # SPKMINI
- Zoro # G024159453
product price:Â
$
51.39
/ea
Key Features
Radio Connector Type
3.5 mm Plug
Impedance
8 ohm
Output Power
10 W
Compatible Radio Series
CB, MXT
Compatible Radio Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPKMINI
- Zoro #
- G024159453
- UPC #
- 046014187030
- Country of Origin
- China
Details
- Item
- Universal External Speaker
- Radio Connector Type
- 3.5 mm Plug
- Impedance
- 8 ohm
- Output Power
- 10 W
- Compatible Radio Series
- CB, MXT
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- MXT275, MXT575
Description
Universal External Speaker, Product Type External Speaker, Compatible Radio Type Handheld, Compatible Radio Series CB, MXT, Compatible Radio Manufacturer Model Number MXT275, MXT575, Compatible Radio Grainger Model Number 569D44, 807T35, Radio Connector Type 3.5 mm Plug, Output Power 10 W, Cord Length 6 1/2 ft, Includes 6.5 ft Heavy-Duty Audio Cable with 3.5 mm Plug, Adjustable Mounting Bracket and Screws, Mini External Speaker, Impedance 8 ohm, Overall Height 3 in, Length 4 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.