Impact Universal Joint, 3/8"
- Mfr # KB 3095
- Zoro # G8501792
product price:Â
$
48.69
/ea
Key Features
Category Type
Universal Joints
Drive Size
3/8 in
Material
Steel
Standards
REACH Compliant, DIN 3121 - G 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB 3095
- Zoro #
- G8501792
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Impact Universal Joint,3/8"
- Category Type
- Universal Joints
- Material
- Steel
- Standards
- REACH Compliant, DIN 3121 - G 10
Description
Impact Universal Joint,3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.