Shop GEDORE
See all product information
Create Account
Power Locked Cardan Joint, 1/2, 63 mm L
- Mfr # R66300014
- Zoro # G116584576
product price:Â
$
28.29
/ea
Key Features
Insulated
No
Drive Size
1/2 in
Overall Length
63 mm
Number of Pieces
1
Safety
Circlip and Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R66300014
- Zoro #
- G116584576
- UPC #
- 04060833006507
- Country of Origin
- Taiwan, Province of China
- Item
- Power Locked Cardan Joint,1/2,63 mm L
- Insulated
- No
- Number of Pieces
- 1
- Safety
- Circlip and Pin
- Standards
- Reach Compliant, DIN 3121 - F 12,5, ISO 1174, DIN 3121 - G 12,5
- Material
- Chrome-Molybdenum Steel
- Finish
- Phosphated
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 63 mm
Description
Power Locked Cardan Joint,1/2,63 mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.