Universal Puller, 2-Arm Pattern, 200 x 150
- Mfr # 1.06/2A
- Zoro # G8502818
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Spindle Thread Size
G 1/2 x 210
Number of Arms
2
Exchangeable Spindle Tip
No
Overall Height
50 mm
Width Across Flats
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06/2A
- Zoro #
- G8502818
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Spindle Thread Size
- G 1/2 x 210
- Overall Height
- 50 mm
- Width Across Flats
- 22 mm
- Overall Length
- 260 mm
- Thickness of Hooked Foot at Tip
- 3.5 mm
- Overall Width
- 250 mm
- Width of Hooked Foot
- 30 mm
Details
- Item
- Universal Puller,2-Arm Pattern,200 x 150
- Number of Arms
- 2
- Exchangeable Spindle Tip
- No
- Application
- Internal and external pulling
- Usable Clamping Reach
- 150 mm
- Screws Included
- No
- Tractive Force
- 5 t
Description
Universal Puller,2-Arm Pattern,200 x 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.