Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 17 mmSz
- Mfr # QJRXSM17A
- Zoro # G923361827
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Drive Size
17 mm
Maximum Torque
60 lb-ft
Material
Steel
Size
17 mm
Box End Type
6-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJRXSM17A
- Zoro #
- G923361827
- UPC #
- 662459934666
- Country of Origin
- United States
Dimensions
- Drive Size
- 17 mm
- Size
- 17 mm
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 17 mm
- Size - Alpha
- 17 mm
- Container Size
- 17 mm
Details
- Maximum Torque
- 60 lb-ft
- Material
- Steel
- Box End Type
- 6-Point Box End
- Item
- Williams Interchangable Torque Wrench 6-Point Flare Nut Heads - Metric - 17MM
- Number of Points
- 6
- Interchangeable Head Type
- 12-Point Flare Nut
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 6-Point Flare Nut Heads - Metric - 17MM, Drive Size 17 mm, Size 17 mm, Overall Length 5/8 in, Maximum Torque 60 lb-ft, 0 Degrees , 12-Point Flare Nut, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.