Puller, Quick-Release, 3-Arm Pattern
- Mfr # 1.07/S2-E
- Zoro # G8503253
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Usable Clamping Reach
150 mm
Width Across Flats
22 mm
Spindle Thread Size
G1/2 x 210
Thickness of Hooked Foot at Tip
5 mm
Graduation
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.07/S2-E
- Zoro #
- G8503253
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Puller,Quick-Release,3-Arm Pattern
- Usable Clamping Reach
- 150 mm
- Graduation
- No
- Number of Arms
- 3
- Features
- Quick Release Lever Available
- Tractive Force
- 5 t
- Screws Included
- No
Dimensions
- Width Across Flats
- 22 mm
- Spindle Thread Size
- G1/2 x 210
- Thickness of Hooked Foot at Tip
- 5 mm
- Depth of Hooked Foot
- 15 mm
- Width of Hooked Foot
- 40 mm
Description
Puller,Quick-Release,3-Arm Pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.