Bending Lever, Size 1, Pluggable
- Mfr # 278680
- Zoro # G8505049
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Min. Pipe Dia.
6 mm
Max. Pipe Dia.
18 mm
Standards
REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 278680
- Zoro #
- G8505049
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Bending Lever,Size 1,Pluggable
- Standards
- REACH Compliant
Dimensions
- Min. Pipe Dia.
- 6 mm
- Max. Pipe Dia.
- 18 mm
Description
Bending Lever,Size 1,Pluggable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.