Shop GENIUS TOOLS
Create Account
PH 1 Screwdriver 200mmL (Shank Type-H)
- Mfr # 504+1421
- Zoro # G423580551
original price:Â $6.93 , new price: $6.24 , 9 percent off
new price:Â
$
6.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+1421
- Zoro #
- G423580551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH1 200mm Length Shank Type-H Precision Drive Ergonomic Handle - 504+1421 Professional Phillips Screwdriver This PH1 Phillips screwdriver is built for consistent fastening performance with a precisely machined tip and a controlled 200mm overall length. The Shank Type-H design and soft ergonomic handle support steady engagement on fasteners while helping reduce hand strain during repeat tasks. Constructed from High Speed Steel with anti-corrosive properties, it's designed for strength, durability, and reliable daily use. Key Benefits PH1 Phillips tip fits common fasteners for accurate, controlled driving. 200mm overall length balances reach and control in tight work areas. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear from routine shop environments. Precisely machined tip improves fit, reducing cam-out and slippage. Soft ergonomic handle supports firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and serious DIY users, this screwdriver focuses on fit, durability, and comfort rather than gimmicks. With a precision-machined PH1 tip, corrosion-resistant High Speed Steel, and a soft handle for secure control, it remains dependable across heavy, repeated fastening work over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.