Spring Clip
- Mfr # 3TX7144-1L6
- Zoro # G8523777
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Use With
3TX7109* 7111*
Type
Spring Clip
Application
For 3TX7109
For Use With
3TX7109* 7111*
Compatible Series
3TX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TX7144-1L6
- Zoro #
- G8523777
- UPC #
- 754554921051
- Country of Origin
- China
Details
- Item
- Spring Clip
- Use With
- 3TX7109* 7111*
- Type
- Spring Clip
- Application
- For 3TX7109
- For Use With
- 3TX7109* 7111*
- Compatible Series
- 3TX
- Number of Pieces
- 1
- Product Type
- Spring Clip
- Weight
- 9.87 oz
Description
Spring Clip, Compatible Series 3TX, Number of Pieces 1, Product Type Spring Clip, Weight 9.87 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.