Shop TAPCO

LED Stop Sign, STOP, White/Red, 36" W, 36" H

  • Mfr # 2180-00208
  • Zoro # G8525684

product price: 
$
1,930.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
White/Red
Width
36"
Height
36"
Standards
FHWA Minimum Retroreflectivity
Includes
Battery Charger, Installation Tools
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2180-00208
Zoro #
G8525684
UPC #
-
Country of Origin
United States
Item
LED Stop Sign
Legend/Background Color
White/Red
Standards
FHWA Minimum Retroreflectivity
Includes
Battery Charger, Installation Tools
Legend
STOP
Power Requirements
Solar
MUTCD Code
R1-1
Sign Material
Aluminum
Legend Style
Text
LED Color
Red
Features
ASTM Type XI Sheeting
LED Life Expectancy
100,000 hr
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
IP Rating
IP67
Number of Batteries
1
Holes on 1 in. Centers
Yes
Vandal Resistant
Yes
Battery Type
NiMH
Sign Header Text Color
White
Includes Dolly
No
Protective Coating
Clear Film Laminate
Number of Sides
1
MUTCD Sign Description
Stop
Retroreflective Grade
Diamond Grade
Scheduling Capabilities
No Scheduling Capabilities
Minimum Service Temperature
-40 Degrees F
LED Wattage
1 W
Includes Solar Panel
Yes
Includes Sign Post
No
Basic Power Source
Solar
Sign Legend Style
Text
Solar Panel Type
Panel
Sign Legend
Stop
Solar Charge Life
14 day
LED Display Color
Red
Data Collection
No
Wireless Communication Method
Not Capable
Visibility Distance - Nighttime
1 mi
Includes Mounting Hardware
No
MUTCD Compliant Sign
Yes
Maximum Service Temperature
122 Degrees F
ADA Compliant
No
Mounting Pattern
1 Top 1 Bottom
Visibility Distance - Daytime
1,000 ft
Enclosure Material
Aluminum
Battery Capacity
14 Ah
LED Sign Type
Flashing Traffic Control Sign
Background Color
Red
Sign Mounting Style
Mounting Holes
Activation Method
Always On
Includes Vehicle Speed Sensor
No
Solar Panel Wattage
13 W
Auto Dimming Capable
Yes
Includes Battery
Yes
State Specific Sign
No

Description

LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.