Shop ADD-A-LEVEL
See all product information
Create Account
Work Platform Base Unit, Stackable, Plastic
- Mfr # A3636B
- Zoro # G8532632
product price:Â
$
74.65
/ea
Key Features
Work Platform Item
Stackable Platform
Platform Height
2 7/8 in
For Use With
4RNR6, 4RNR9, 4RNT1
Overall Length
36 in
Overall Height
2.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3636B
- Zoro #
- G8532632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Height
- 2 7/8 in
- Overall Length
- 36 in
- Overall Height
- 2.9 in
- Overall Width
- 36 in
- Platform Depth
- 36 in
- Platform Width
- 36 in
- Base Depth
- 36 in
- Bottom Width
- 36 in
- Base Length
- 36"
- Base Width
- 36"
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Work Platform, Base Unit, Overall Length 36 In., Length 3 Ft., Length 36 In., Platform Length 36 In., Overall Width 36 In., Width 3 Ft., Width 36 In., Platform Width 36 In., Overall Height 2 7/8 In., Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number A3636A, M33120, M33125, RC3000, For Use With 4RNR6, 4RNR9, 4RNT1, 4RNR7, 1DPC9, 2KUW1, 1DPD3, 2KUW3, 1DPD4, 4DB39, Includes Rubber Feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.