Shop B&K PRECISION

Generator, Function

  • Mfr # 4003A
  • Zoro # G8533813

product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Sine Wave Range
0.5 Hz to 4 MHz
Square Wave Range
0.5 Hz to 4 MHz
Other Waveform Range
Triangle 0.5 Hz to 4 MHz
Sine Wave Distortion
Less Than 1% from 1 Hz to 100 KHz
Sq. Wave Rise/Fall Time (nS)
Less Than 60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4003A
Zoro #
G8533813
UPC #
817050400311
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Sweep Function Generator
Sine Wave Range
0.5 Hz to 4 MHz
Square Wave Range
0.5 Hz to 4 MHz
Other Waveform Range
Triangle 0.5 Hz to 4 MHz
Sine Wave Distortion
Less Than 1% from 1 Hz to 100 KHz
Sq. Wave Rise/Fall Time (nS)
Less Than 60
Sweep Range
100:1
Display
5 Digit LED
Output Amplitude
0.1 Vpp - 10 Vpp (50 ohm Load), 0.2 Vpp - 20 Vpp (No Load)
Sweep Rate
10 msec to 5 sec
Impedance (Ohms)
50 ohm
Includes
Power Cord
Square Wave Range (MHz)
0.5 Hz to 4 MHz
Sine/Square Wave Accuracy
Less Than 0.02% +/-1 Digit
Output Attenuation
-20 db (+/-2%)
Sweep
Yes
Power Source
115/230 V AC 50 to 60 Hz
Sweep Type
Internal Linear or Logarithmic
Sine Wave Range (MHz)
0.5 Hz to 4 MHz
Product Type
Sweep Function Generator
Single Pulse Wave Frequency - Minimum
0.5 MHz
Sine Wave Frequency - Minimum
0.5 MHz
Sweep Time - Maximum
100 msec
Square Wave Rise/Fall Time
Less Than 90 nsec
Wave Frequency Accuracy
Less than 0.02% +/- 1 Digit
Waveforms Generated
Pulse, Sine, Square, Triangle
Number of Display Digits
5
Sine Wave Frequency - Maximum
4 MHz
Number of Channels
1
Sine Wave Harmonic Distortion
Less Than 2% @ 1 Hz to 100 kHz
Calibration Certificate Type
Not Certified
Sweep Time - Minimum
5 sec
Single Pulse Wave Frequency - Maximum
4 MHz
Triangle Wave Frequency - Minimum
0.5 Hz
Digital Display Screen Type
LED
Square Wave Frequency - Maximum
4 MHz
Triangle Wave Frequency - Maximum
4 MHz
Square Wave Frequency - Minimum
0.5 MHz

Description

Sweep Function Generator, -, Sine Wave Range 0.5 Hz to 4 MHz, Square Wave Range 0.5 Hz to 4 MHz, Other Waveform Range Triangle 0.5 Hz to 4, Sine Wave Distortion Less Than 1 Percent from 1 Hz to 100 KHz, Sq. Wave Rise/Fall Time (nS) Less Than 60, Output Amplitude 0.1 Vpp - 10 Vpp (50 ohm Load), 0.2 Vpp - 20 Vpp (No Load), Impedance (Ohms) 50 ohm, Output Attenuation -20 db (+/-2 Percent), Yes Sweep, Internal Linear or Logarithmic Sweep Type, Sweep Range 100:1, Sweep Rate 10 msec to 5 sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.