Shop REAR VIEW SAFETY/RVS SYSTEMS

Rear View Camera System, (3) Camera Setup

  • Mfr # RVS-770615-NM
  • Zoro # G8540034

product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Camera Type
CCD
Monitor Type
LED
Viewing Angle
130 Degrees
Monitor Size
7 in
Features
7 in LED Digital Panel Color Display, Waterproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVS-770615-NM
Zoro #
G8540034
UPC #
813380018653
Country of Origin
China

Dimensions

Monitor Size
7 in
Manufacturers Warranty Length
1 yr
Monitor Width
2 11/16 in
Monitor Height
5 1/4 in
Monitor Display Size
7 in
Monitor Length
7 1/16 in
Fits Chest Size
7 in LED Digital Panel Color Display, Waterproof

Details

Item
Rear View Camera System
Camera Type
CCD
Monitor Type
LED
Viewing Angle
130 Degrees
Features
7 in LED Digital Panel Color Display, Waterproof
Impact Rating
100G
Power Required
12V DC to 24V DC
Camera Resolution
410K
Includes
Monitor, (3) 130 Degree CCD Cameras, Cable and Connectors
IP Rating
IP69K
Connectivity
No Connectivity
Audio Output
0.5 W Speakers
Number of Cameras Included
3
Compatible Vehicle Type
Universal
Connection Type
Wired
Functions
Night Vision
Night Vision Distance
50 ft
Number of Camera Inputs
3
Image Sensor Type
1/3 in Color CCD Image Sensor/CMOS Image Sensor
Screen Type
Split Screen
Manufacturer Warranty
1 yr
Camera Types Included
Backup Camera
Operating Voltage
9-32V DC
Voltage
9-32V DC

Description

Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 410K, Monitor Display Size 7 in, Operating Voltage 9-32V DC, Compatible Vehicle Type Universal, Number of Cameras Included 3, Image Sensor Type 1/3 in Color CCD Image Sensor/CMOS Image Sensor, Audio Output 0.5 W Speakers, Connection Type Wired, Features 7 in or 9 in LED Digital Panel Color Display, Waterproof, Functions Night Vision, Impact Rating 100G, IP Rating IP69K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.