Shop WESTWARD
See all product information
Create Account
External Star Socket, E5
- Mfr # 20HX27
- Zoro # G8548854
product price:Â
$
2.59
/ea
Key Features
Drive Size
3/8 in
Overall Length
1 1/4 in
Finish
Chrome
Socket Depth
Standard
Size
E5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20HX27
- Zoro #
- G8548854
- UPC #
- 190735762189
- Country of Origin
- Korea, Republic of
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 1 1/4 in
- Socket Depth
- Standard
- Size
- E5
- Socket Sizes
- E5
- Socket Size
- E5
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Output Type
- Female Star
- Number of Points
- 6
- Drive Type
- Hand
- Socket Type
- Female Star
- Material
- Alloy Steel
- Measurement Type
- Torx
- Impact Rated
- No
- Socket Shape
- External Torx
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Alloy Steel
Description
Socket, Socket Size E5, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.