IntrchngeblHeadWrnch, 20to50inlbTorqueRng
- Mfr # 068001-DW
- Zoro # G523355387
product price:Â
$
524.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Primary Scale Minimum Torque
20 in-lb
Primary Scale Maximum Torque
50 in-lb
Overall Length
5 1/2 in
Clockwise Accuracy
+/-6%
Rotation
Clockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068001-DW
- Zoro #
- G523355387
- UPC #
- 662459192363
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 9/16 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Primary Scale Minimum Torque
- 20 in-lb
- Primary Scale Maximum Torque
- 50 in-lb
- Item
- Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 20-50 in-lbs
- Clockwise Accuracy
- +/-6%
- Rotation
- Clockwise
- Torque Adjustability
- Factory Set
- Weight
- 0.625 lb
Description
Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 20-50 in-lbs, 20 to 50 in-lb, Not Applicable, 5 1/2 in, Clockwise Accuracy +/-6 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.