Shop ZORO SELECT
See all product information
Create Account
Thread Sealant Tape, 1/2" W, White
- Mfr # 21TF27
- Zoro # G8550771
product price:Â
$
1.19
/ea
Sold in multiples of 2 for $2.38
Key Features
Material
PTFE
Overall Length
21 ft
Thickness
0.0039 in
Color
White
Backing Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21TF27
- Zoro #
- G8550771
- UPC #
- 190735423875
- Country of Origin
- China
- Item
- Thread Sealant Tape
- Material
- PTFE
- Color
- White
- Backing Material
- PTFE
- Tape Type
- Pipe Thread Sealant Tape
- Gas Pressure Range
- 0 to 2000 psi
- Standards
- CSA, UL Listed
- Liquid Pressure Range
- 0 to 10,000 psi
- Peel Strength
- 300 psi
- For Fluid Type
- Air
- Maximum Operating Pressure for Liquids
- 10,000 psi
- Minimum Linear Density
- 0.7 g/cc
- Maximum Operating Temperature
- 550 Degrees F
- Minimum Application Temperature
- -400 Degrees F
- Minimum Operating Temperature
- -400 Degrees F
- Specific Sealing Application
- General Purpose Thread Sealing
- Maximum Application Temperature
- 500 Degrees F
- Resistance Properties
- Electrically Insulating, Flame Resistant, High-Temperature Resistant, Low-Temperature Resistant
- Industry Application
- Automotive, Commercial and Industrial Construction, HVAC, Marine
- For Material Type
- Brass, Steel
- Shelf Life
- 5 yr
- Maximum Operating Pressure for Gases
- 2,000 psi
- Maximum Linear Density
- 0.8 g/cc
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel