Shop MI-T-M
See all product information
Create Account
Unloader
- Mfr # 8-0522
- Zoro # G8556861
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mi-T-M
Material
Steel; Brass; Plastic
Product Type
Unloader
Compatible Brand
Mi-T-M
Operating Pressure - Maximum
5,100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-0522
- Zoro #
- G8556861
- UPC #
- 016977010249
- Country of Origin
- United States
- Item
- Unloader
- Fits Brand
- Mi-T-M
- Material
- Steel; Brass; Plastic
- Product Type
- Unloader
- Compatible Brand
- Mi-T-M
- Operating Pressure - Maximum
- 5,100 psi
- Compatible Manufacturer Model Number
- 5004 Series
- Shell Material
- Steel; Brass; Plastic
Description
Unloader, Material Steel; Brass; Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.