Nozzle, Copper, Tweco, Coarse Threaded
- Mfr # RAD64002696
- Zoro # G8574361
product price:Â
$
18.35
/ea
Key Features
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 4, Radnor(R) Pro
Series
24CT62S
Material
Copper
Type
Coarse Threaded
Style
Tweco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAD64002696
- Zoro #
- G8574361
- UPC #
- 639890026960
- Country of Origin
- China
- Item
- Nozzle
- For MIG Guns
- Radnor(R), Tweco(R), Tweco(R) No. 4, Radnor(R) Pro
- Series
- 24CT62S
- Material
- Copper
- Type
- Coarse Threaded
- Style
- Tweco
- Compatible MIG Gun Model
- Radnor(R), Tweco(R), Tweco(R) No. 4, Radnor(R) Pro
Dimensions
- Bore Dia. (In.)
- 5/8 in
- Bore Diameter
- 5/8 in
Description
Nozzle, Series 24CT62S, Bore Diameter 5/8 in, Material Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.