Shop STAR TECH WELD
See all product information
Create Account
Contact Tips .045 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1445, 25PK
- Mfr # 14-45
- Zoro # G911944681
product price:Â
$
28.35
/pk of 25, $1.13/ea
Key Features
Application
Welding
Length
1.25 in
Material
Copper
Width
0.25 in
Color
Red-Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-45
- Zoro #
- G911944681
- UPC #
- 818988018074
- Country of Origin
- China
- Application
- Welding
- Material
- Copper
- Color
- Red-Orange
Dimensions
- Length
- 1.25 in
- Width
- 0.25 in
Description
MIG Tips 14-45 Compatible with Lincoln / Tweco 1445 Tips .045'' 25 Tips Use with Welding Wire Size .045''. Fit Tweco Style 2,3 & 4 MIG Guns & Lincoln Magnum 200, 300, & 400 MIG Guns. Pack of 25
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.