Shop ROTELLA

Diesel Engine Oil - Rotella T1, 5 Gal, 40W

  • Mfr # 550054465
  • Zoro # G8580266

product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 gal
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
40W
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
550054465
Zoro #
G8580266
UPC #
021400002067
Country of Origin
United States
Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
40W
Color
Amber
Specific Gravity
0.89 at 60 Degrees F
Flash Point
437 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
ISO Viscosity Grade
Not Specified
SAE Grade
40W
Base
Conventional
Pour Point
-6 Degrees F
For Use With
Diesel Engines
Viscosity @ 100C
Not Specified
Viscosity @ 40C
150
Application
Cars and Light Trucks
Series
T1
Dropping Point
Not Specified
Container Type
Pail
Base Oil
Conventional
Features
Excellent Wear Protection Promotes Engine Durability, Low Ash Content Minimizes Formation of Deposits and Helps Keep Intake Ports Clean, Optimized Dispersant Content Helps Prevent Engine Sludge and Vanish Deposits
Base Formulation
Conventional
Compatible Vehicle Type
Cars, Light Duty Trucks
Viscosity @ 40 Deg C
150 cSt
Compatible Engine Type
Diesel Engines
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
SAE Viscosity Grade
40
Wire Color
Amber

Dimensions

Size
5 gal
Container Size
5 gal
Fits Chest Size
Excellent Wear Protection Promotes Engine Durability, Low Ash Content Minimizes Formation of Deposits and Helps Keep Intake Ports Clean, Optimized Dispersant Content Helps Prevent Engine Sludge and Vanish Deposits

Description

Diesel Engine Oil, Series T1, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Pail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.