LU01542G 15W40 Fleet Oil; 2 Gallon
- Mfr # 152209
- Zoro # G004144523
product price:Â
$
92.55
/ea
Key Features
Size
2 Gallon
SAE Grade - Engine and Motor Oils
15W-40
Container Type
Plastic
Features
Minimizes deposit formation and wear that can damage engine components over time.
SAE Grade
15W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152209
- Zoro #
- G004144523
- UPC #
- -
- Country of Origin
- United States
- Item
- Fleet Oil
- SAE Grade - Engine and Motor Oils
- 15W-40
- Container Type
- Plastic
- Features
- Minimizes deposit formation and wear that can damage engine components over time.
- SAE Grade
- 15W-40
Dimensions
- Size
- 2 Gallon
- Container Size
- 2 gal
Description
Features
- 15W40 Fleet Oil.
- 2 Gallon.
- Keeps Engines Clean & Soot Suspended In The Oil.
- Exceptional Resistance To Thermal Degradation.
- Prevents Viscosity Increase & The Deposit Formation & Wear That Can Result.
- Superior Anti-Wear Agents Extend Engine Life Despite.
- Provides Added Protection Against Acid Build Up.
- Dimension - 9 x 6.5 x 11.62 in.
- Item Weight - 15.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.