Socket, 8 pcs., 1/4"Dr., Sae Set
- Mfr # 19200
- Zoro # G8600553
product price:Â
$
9.75
/ea
Sold in multiples of 2 for
$19.50
Key Features
Drive Size
1/4"
Number of Pieces
8
Includes
(8) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2"
Measurement Type
SAE
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19200
- Zoro #
- G8600553
- UPC #
- 35794192006
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Number of Pieces
- 8
- Includes
- (8) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2"
- Measurement Type
- SAE
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/4"
Description
Socket 8Pc.1/4 In.Dr. Sae Set
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.