Shop NICHOLSON
See all product information
Create Account
10" Knife Double/Single Cut Smooth File with Safe Back
- Mfr # 07054N
- Zoro # G3927332
product price:Â
$
29.65
/ea
Key Features
Profile Shape
Knife
Length
10 in
Thickness
1/4 in
Pattern
American
Application
For Acute Angles, Corners, Grooves and Notches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07054N
- Zoro #
- G3927332
- UPC #
- 037103241740
- Country of Origin
- Brazil
- Item
- Knife File
- Profile Shape
- Knife
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Acute Angles, Corners, Grooves and Notches
- Recommended Handle
- 21474 Plastic, Mfr. No. 21526N Wood
- Edges
- Safe Edge and Single Cut on Knife Edge
- Finish
- Natural
- Handle Design
- None
- Number of Pieces
- 1
- File Style
- American Pattern File
- File Type
- Knife File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- Heavy Taper
- Number of Cut Edges
- 3
- Face Cut Style
- Double-Cut
- File Body Finish
- Natural
- File Coarseness
- Smooth Cut
- Edge Cut Style
- Single
- Rigidity
- Rigid
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21526N Wood
- Includes Handle
- No
- Shape
- Triangular
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 1/4 in
- Width
- 1 1/32 in
- File Length without Tang
- 10 in
- File Width
- 1 3/64 in
Description
With its Safe Edge and Single Cut on Knife Edge, the Nicholson 07054N 10" Knife File is a must-have for any job. The knife file has a natural finish and is made of American pattern. Its triangular profile makes it perfect for acute angles, corners, grooves and notches. This smooth file features an American cut type with a width of 1 1/32 in., length of 10 in., and thickness of 1/4 in. If you want to get your work done right, you need the Nicholson 07054N 10" Knife File today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.