Shop SAFEGUARD
See all product information
Create Account
Floor Jack and Stand Kit, Steel, 3 Ton Capacity
- Mfr # 62031
- Zoro # G8625642
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
3 Ton
Color
Green, Silver
Includes
1-3 Ton Floor Jack, 2-3 Ton Ratchet Style Jack Stands
Jack Stands Maximum Lifting Height (inches)
16.38
Floor Jack Maximum Lifting Height (inches)
19.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62031
- Zoro #
- G8625642
- UPC #
- 853229004591
- Country of Origin
- China
- Lifting Capacity
- 3 Ton
- Item
- Garage Service Jack
- Color
- Green, Silver
- Includes
- 1-3 Ton Floor Jack, 2-3 Ton Ratchet Style Jack Stands
- Application
- Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Jack Stands Lifting Range (inches)
- 11 - 16.38
- Weight
- 93
- Capacity
- 3 Ton
- Floor Jack Lifting Range (inches)
- 5.25 - 19.5
- Features
- Heavy duty stamped steel design provides stability and rigidity
- Type
- Professional Garage in a Box
- Standards
- ASME/PASE 2014
- Material
- Steel
Dimensions
- Jack Stands Maximum Lifting Height (inches)
- 16.38
- Floor Jack Maximum Lifting Height (inches)
- 19.5
- Jack Stands Minimum Height (inches)
- 11
- Floor Jack Minimum Height (inches)
- 5.25
Description
SAFEGUARD 3-ton heavy-duty garage jack (62030) with 2 3-ton heavy-duty Jack Stands (63030). Heavy steel chassis with rolled side frame and built-in hydraulic bypass valve. Jack stands have locking pawl with built-in counter weight, fully welded design, wide base and ratchet bar constructed of ductile iron.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.